The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NTE Electronics
-
54-412-BP
NTE Electronics Limit Switches, SNAP ACTION Series
Product Description
SNAP-ACTION, 100g OF, SPST-NC, 10A,
Specifications
Specifications
Actuator Type |
Plunger |
Contacts |
1NC |
Contact Rating (125 VDC) |
0.1 A |
Contact Rating (250 VAC) |
10 A |
Connection Type |
Quick Connect Terminals |
Indicator |
No |
-
54-417-BP
NTE Electronics Limit Switches, SNAP ACTION Series
MFG Item Number
54-417 BLISTER PACK
Product Description
SNAP-ACTION, 50g OF, SPDT, 10.1A,
Specifications
Specifications
Actuator Type |
Lever |
Contacts |
1NO/1NC |
Contact Rating (125 VAC) |
10.1 A |
Contact Rating (125 VDC) |
0.4 A |
Contact Rating (250 VAC) |
10.1 A |
Contact Rating (250 VDC) |
0.2 A |
Connection Type |
Solder Terminals |
Indicator |
No |
-
54-452-BP
NTE Electronics Limit Switches, SNAP ACTION Series
Product Description
SNAP-ACTION, 160g OF, SPDT, 20A,
Specifications
Specifications
Actuator Type |
Roller Lever |
Contacts |
1NO/1NC |
Contact Rating (125 VAC) |
20 A |
Contact Rating (125 VDC) |
0.5 A |
Contact Rating (250 VAC) |
20 A |
Contact Rating (250 VDC) |
0.25 A |
Contact Rating (480 VAC) |
20 A |
Connection Type |
Solder Terminals |
Indicator |
No |
-
54-408-BP
NTE Electronics Limit Switches, SNAP ACTION Series
Product Description
SNAP-ACTION, 120g OF, SPDT, 10A, 250VAC,
Specifications
Specifications
Actuator Type |
Roller Lever |
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
0.1 A |
Contact Rating (250 VAC) |
10 A |
Connection Type |
Quick Connect Terminals |
Indicator |
No |
-
54-420-BP
NTE Electronics Limit Switches, SNAP ACTION Series
Product Description
SNAP-ACTION, 200g OF, SPDT, 10A, 250VAC,
Specifications
Specifications
Actuator Type |
Plunger |
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
0.1 A |
Contact Rating (250 VAC) |
10 A |
Connection Type |
Quick Connect Terminals |
Indicator |
No |
-
54-406-BP
NTE Electronics Limit Switches, SNAP ACTION Series
Product Description
SNAP-ACTION, 60g OF, SPDT, 15A, 250VAC,
Specifications
Specifications
Actuator Type |
Roller Lever |
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
0.1 A |
Contact Rating (250 VAC) |
10 A |
Connection Type |
Quick Connect Terminals |
Indicator |
No |
-
54-401-BP
NTE Electronics Limit Switches, SNAP ACTION Series
Product Description
SNAP-ACTION, 240g OF, SPDT, 15A, 250VAC,
Specifications
Specifications
Actuator Type |
Roller Lever |
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
0.1 A |
Contact Rating (250 VAC) |
15 A |
Connection Type |
Screw Terminals |
Indicator |
No |
-
54-421-BP
NTE Electronics Limit Switches, SNAP ACTION Series
Product Description
SNAP-ACTION, 200g OF, SPDT, 10A, 250VAC,
Specifications
Specifications
Actuator Type |
Lever |
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
0.1 A |
Contact Rating (250 VAC) |
10 A |
Connection Type |
Quick Connect Terminals |
Indicator |
No |
-
54-435-BP
NTE Electronics Limit Switches, SNAP ACTION Series
Product Description
SNAP-ACTION, 250-350g OF, SPDT, 15A,
Specifications
Specifications
Actuator Type |
Plunger |
Contacts |
1NO/1NC |
Contact Rating (125 VAC) |
15 A |
Contact Rating (125 VDC) |
0.5 A |
Contact Rating (250 VAC) |
15 A |
Contact Rating (250 VDC) |
0.25 A |
Contact Rating (480 VAC) |
15 A |
Connection Type |
Solder Terminals |
Indicator |
No |
-
54-402-BP
NTE Electronics Limit Switches, SNAP ACTION Series
Product Description
SNAP-ACTION, 125g OF, SPDT, 15A, 250VAC,
Specifications
Specifications
Actuator Type |
Lever |
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
0.1 A |
Contact Rating (250 VAC) |
15 A |
Connection Type |
Quick Connect Terminals |
Indicator |
No |
Shop By
Close
Selected Filters
-
Product Series
SNAP ACTION
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved